Signify
LED Lamp, 25 deg. Angle, 3000K Color Temp.
Mfr # 7MR16/LED/830/F25/DIM 12V 10/1FB
Zoro # G2143969
$27.35
47% off
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Housing Aluminum
- Bulb Shape MR16
- Bulb Technology LED
Explore More Products
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. 7MR16/LED/827/F35/DIM 12V 10/1FB
- SIGNIFY LED Lamp, 35 deg. Angle, 3000K Color Temp. 7MR16/LED/830/F35/DIM 12V 10/1FB
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. 7MR16/LED/827/F25/DIM 12V 10/1FB
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) 8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) 1S14/VIN/827/CL/G/E26/ND 1CT
- SIGNIFY LED BA11 E12 SW 40W 3PK 566661
- SIGNIFY Ballast ByPass LED Replacement, 14.5 W 14.5T8/MAS/48-840/MF21/P 10/1
- SIGNIFY 3.8w G16.5 Led Bulb, 2PK 540716
- SIGNIFY LED, 5 W, A19, Medium Screw (E26) 5A19/PER/927-922/CL/G/E26/WGX 1FB T20
- CURRENT Ge 8Pk 15W Cw T8 Bulb 13104
- KEEP IT CLEAN 12V Led Bulb Super Bright Yellow Amber T15 Led Wedge Bulb KICT20LEDB
- Signify LED Light Bulbs