Signify
HID LED, 34 W, ED90, Mogul Screw (EX39)
Mfr # 34GC/LED/830/ND EX39 BB 6/1
Zoro # G706115968
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape ED90
- Dimmable No
- Voltage 120 to 277V AC
- Watts 34 W
Explore More Products
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) 3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20
- SIGNIFY LED, 20 W, AR111, 2-Pin (G53) 20AR111/LED/930/F25 DIM 12V 6/1FB
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. 7MR16/LED/827/F25/DIM 12V 10/1FB
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) 16.6A19/LED/950/P/E26/ND 6/1FB T20
- SIGNIFY Lamp, LED, Tube, 1650 lm, 5000K, 4 ft L, 10.5W 10.5T8/COR/48-850/IF16/G/DIM/BAA 25/1
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) 10PAR38/LED/930/F25/DIM/ULW/120V 6/1FB
- SIGNIFY LED A19 E26 75W SW 4PK 542944
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) 38GC/LED/850/ND EX39 BB 6/1
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 8 deg. 470996
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK 862717
- CURRENT Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K LED11BDT8/G4/840
- Signify LED Light Bulbs