Signify
LED Lamp, A15 Bulb Shape, 5.5W, Dimmable
Mfr # 5.5A15/PER/927-922/CL/G/E12/WGX1FB
Zoro # G9663694
$5.59
19% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Bulb Technology LED
- Dimmable Yes
Explore More Products
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) 5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20
- SIGNIFY LED Lamp, BR30 Bulb Shape, 7.2W, Dimmable 7.2BR30/PER/922-27/P/E26/WG 6/1FB T20
- SIGNIFY LED Lamp, 4000K, Cool White, 17W 929002016404
- SIGNIFY LED A19 E26 DL 60W 4PK 554618
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) 15.5T8/COR/48-850/MF21/G/BAA 25/1
- SIGNIFY LED Bulb, Flood/Spotlight, BR30 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Frosted, Daylight Light 558031
- SIGNIFY LED Lamp, Non Dimmable, 40W, 4000K Temp. 929001396604
- SIGNIFY LED DIM A19 E26 SW, 2PK 573477
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 10 deg. 12PAR30S/EXPERTCOLOR/S10/927/DIM/120V
- NORMAN LAMPS 75 Watt Shatterproof Light Bulb O1227
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack SP34016-4PK
- Signify LED Light Bulbs