Philips
LED Lamp, A19 Bulb Shape, 8.0W, 120V
- Zoro #: G7958126
- Mfr #: 929001998303
Hover or click to zoom Tap to zoom
$4.56
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 3000K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.56
Philips #929001998303 Specifications
- Zoro #: G7958126
- Mfr #: 929001998303
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 3000K
- Bulb Housing: Polycarbonate
- Bulb Shape: A19
- Dimmable: No
- Light Distribution: Omnidirectional
- Voltage: 120V AC
- Watts: 8 W
- Light Technology: LED
- Lumens: 60 lm
- Energy Star Compliant: No
- Bulb Primary Application: Party Lights
- For Enclosed Fixtures: No
- Bulb Manufacturers Warranty Length: 1 yr
- Average Bulb Life: 10,000 hr.
- Indoor/Outdoor Usage: Indoor/Outdoor
- Bulb Designation: BC8A19/LED/PURPLE/ND 120V
- Color Tuning: No
- Bulb Power Source: Plug and Play
- Bulb Finish: Frosted
- Three-Way: No
- Bulb Beam Angle: 160 Degrees
- Rough Service: No
- Wattage Equivalency: 40W INC
- Standards: cUL Listed, UL
- Item: LED Bulb
- Bulb Operating Temp. Range: -4 Degrees to 113 Degrees F
- High Output: No
- Color Rendering Index: 80.0
- Lighting Technology: LED
- Bulb Minimum Starting Temperature: -4 Degrees F
- Overall Length: 4 1/4 in
- Bulb Dia.: 2 3/8 in
- Rated Life: 10,000 hr
- Overall Bulb Shape: A
- Color Temperature: 3,000 K
- Shatter-Resistant: Yes
- Trade Number: BC8A19/LED/PURPLE/ND 120V
- Overall Bulb Base Type: Medium Screw
- Bulb UL Type: No UL Type
- Compliance Type: Not Applicable
- Dimming Type: No Dimming
- Country of Origin (subject to change): China
Description
LED Bulb, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 3,000 K, 60 lm, Wattage Equivalency 40W INC, Watts 8W, 120V AC, Bulb Beam Angle 160 Degrees , Dimmable No, Trade Number BC8A19/LED/PURPLE/ND 120V, Bulb Primary Application Party Lights, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/4 in Overall Length, Rated Life 10,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes
Reviews of Philips #929001998303
Explore more
- PHILIPS LED Lamp, PAR38, 17W, 95 CRI, 4000K, 8 deg. 471797
- PHILIPS Linear LED Bulb, UL Type B, 2000 lm 929002483804
- PHILIPS LED Lamp, T3 Bulb Shape, 2.0W, 12V 929001844203
- PHILIPS LED Bulb, 3500 lm, 3000K, 38W 541920
- PHILIPS Linear LED Bulb, T8, 47-3/4"L, 4000K 929002317304
- ILC Replacement for Weldon 5000-1400-10 White LED Replacement replacement light bulb lamp 5000-1400-10 WHITE LED REPLACEMENT WELDON
- ILC Alfa Romeo Spider Year 2009 Rear Side Marker Light RED LED light bulb lamp SPIDER YEAR 2009 REAR SIDE MARKER LIGHT RED
- ILC Replacement for Signal Stat 9029 Backup Amber LED Replacement replacement light bulb lamp 9029 BACKUP AMBER LED REPLACEMENT SIGNAL STAT
- SATCO Bulb, LED, 6.5W, MR16, Medium, 120V, 50K S9983
- Philips LED Light Bulbs