Philips
LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg.
- Zoro #: G5407908
- Mfr #: 470906
Hover or click to zoom Tap to zoom
$20.14
Must order in multiples of 6
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 2700K
- Bulb Shape: PAR30S
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $120.84
Philips #470906 Specifications
- Zoro #: G5407908
- Mfr #: 470906
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 2700K
- Bulb Shape: PAR30S
- Bulb Technology: LED
- Dimmable: Yes
- Light Distribution: 25 Degrees Beam Angle
- Type: Spot
- Voltage: 120v
- Watts: 12W
- Light Technology: LED
- Light Appearance: 2700K, Warm White
- Item: LED Lamp,PAR30S,12W,95 CRI,2700K,25 deg.,Dim
- Average Bulb Life: 40,000 hr.
- Lighting Certification: ENERGY STAR
- Compliance Type: Not Applicable
- Fan Cooling: Passive Cooling
- Dimming Method: Continuous Dimming
- Series: Expert Color
- Country of Origin (subject to change): China
Description
LED Lamp,PAR30S,12W,95 CRI,2700K,25 deg.,Dim
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Philips #470906
Explore more
- PHILIPS LED Tube, G5, 25W, 3500K, 3300 lm, 120-277V 929001992504
- PHILIPS LED DIM A19 E26 60W SW 464883
- PHILIPS Ballast ByPass LED Replacement, 14.5 W 14.5T8/MAS/48-830/MF20/P 10/1
- PHILIPS LED PAR LAMP Replacement, PAR 5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB
- PHILIPS LED Bulb, 2800 lm, 3000K, 20W 559906
- PHILIPS LED Lamp, 2200 lm, 3500K Color Temp., 16.5W 929001893604
- ESL VISION Ti LED T8 4ft. Tube, 18W, 5000K, 2304 lm ESL-TI-4-S-18W-2L-F50
- ILC Replacement for Arcon 14666 Blue LED Replacement replacement light bulb lamp 14666 BLUE LED REPLACEMENT ARCON
- MAXLED LED Lamp, 11W, 1100 lm, 3000K E11A19GUDLED30/G6
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 18W, 35K, 1+2 ZY-T8-18W1200 BONT 35K 1+2
- Philips LED Light Bulbs