Signify
LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg.
Mfr # 17PAR38/EXPERTCOLOR/F25/927/DIM/120V
Zoro # G5408337
Sold in multiples of 6 for $106.14
$106.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 25 Degrees Beam Angle
Explore More Products
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) 13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB
- SIGNIFY Hue Ltstrp Plus Ext 40"L 555326
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) 165HB/LED/850/ND WB UDL BB G2 4/1
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish 8T5HE/22-835/IF10/G/DIM 10/1
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) 8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB
- SIGNIFY LED, 9.4 W, PAR30, Medium Screw (E26) 9.4PAR30S/COR/930/F40/DIM/120V T20 6/1FB
- SIGNIFY LED Lamp, PAR20, 8W, 3000K, 36deg., E26 426163
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) 8PL-C/T/COR/26V-3CCT/MF10/P/20/1
- SIGNIFY 40w R16 Med Spt Bulb 415406
- ALSET LED Direct Wire 2' Tube 5K 60784
- FEIT ELECTRIC LED A19 E26 DL 60W 2PK OM60DM/950CA/2
- Signify LED Light Bulbs