Philips

LED Lamp, T5, 20W, 3500 lm, 48" Bulb L

Philips LED Lamp, T5, 20W, 3500 lm, 48" Bulb L 467159
Hover or click to zoom Tap to zoom
$15.18

Must order in multiples of 10

  • Bulb Base Type: Miniature Bi-Pin (G5)
  • Bulb Color Temp.: 5000K
  • Bulb Housing: Polycarbonate
See full product details
Orders over $75 ship free.

Total: $151.80

Philips #467159 Specifications

  • Bulb Base Type: Miniature Bi-Pin (G5)
  • Bulb Color Temp.: 5000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: T5
  • Bulb Technology: LED
  • Dimmable: Yes
  • Light Distribution: Downward, 160 Degrees Beam Angle
  • Type: Tube
  • Voltage: 39 to 64V AC
  • Watts: 24 W
  • Light Technology: LED
  • Lumens: 3500 lm
  • For Enclosed Fixtures: Yes
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Color Rendering Index: 80
  • Average Bulb Life: 50,000 hr.
  • Lighting Technology: LED
  • Rough Service: No
  • Bulb Power Source: Plug and Play
  • Light Bulb Dia.: 5/8"
  • Max Overall Bulb Length: 48"
  • Three-Way: No
  • Bulb Min. Starting Temp.: -4 Degrees F
  • Bulb Operating Temp. Range: -4 Degrees to 113 Degrees F
  • Wattage Equivalency: 54W LFL
  • Standards: CE, DLC, RoHS, UL
  • Bulb Beam Angle: 160 Degrees
  • Energy Star Compliant: No
  • Bulb Finish: Frosted
  • Bulb Primary Application: General Purpose
  • Item: Linear LED Bulb
  • Bulb Designation: 24T5 LED/HO/48-5000 IF 10/1
  • High Output: No
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Bulb Manufacturers Warranty Length: 5 yr
  • Max. Overall Bulb Length: 48"
  • Color Tuning: No
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)
  • Bulb Minimum Starting Temperature: -4 Degrees F
  • Rated Life: 50,000 hr
  • Overall Length: 45 3/4 in
  • Color Temperature: 5,000 K
  • Bulb UL Type: Type A, Type C
  • Bulb Dia.: 3/4 in
  • Nominal Length: 4 ft
  • Shatter-Resistant: Yes
  • Dimming Method: No Dimming
  • Series: CorePro
  • Dimming Type: 0-10V
  • Lamp Wiring: Not Applicable
  • Lighting Certification: DesignLights Consortium (DLC)
  • Country of Origin (subject to change): China

Description

Linear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 45 3/4 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 5,000 K, LED, Watts 24 W, Wattage Equivalency 54W LFL, 3500 lm, 39 to 64V AC, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50,000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted

Reviews of Philips #467159