Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Lamp, T8, 11W, 4000K

  • Zoro #: G7484364
  • Mfr #: 539874
Philips LED Lamp, T8, 11W, 4000K 539874
Philips LED Lamp, T8, 11W, 4000K 539874
$19.00 /ea

Order in multiples of 10

  • For Enclosed Fixtures: Yes
  • Bulb Power Source: Plug and Play
  • Average Bulb Life: 50,000 hr.
See full product details
Orders over $75 ship free.

Philips #539874 Specifications

  • Zoro #: G7484364
  • Mfr #: 539874
For Enclosed Fixtures: Yes Bulb Power Source: Plug and Play
Average Bulb Life: 50,000 hr. Color Rendering Index: 82.0
Bulb Color Temp.: 4000K Bulb Operating Temp. Range: -4 Degrees to 113 Degrees F
Energy Star Compliant: No Wattage Equivalency: 25W LFL
Bulb Finish: Frosted Dimmable: No
Bulb Housing: Polycarbonate Bulb Shape: T8
Color Tuning: No Max Overall Bulb Length: 36"
Light Appearance: 4000-4999K, Cool White Lumens: 1400 lm
Light Bulb Dia.: 1-19/64" Watts: 8.5 W
Voltage: 120 to 277, 347V AC Three-Way: No
Bulb Designation: 9T8 LED/36-4000 IF 10/1 Bulb Type: Linear
Bulb Base Type: Medium Bi-Pin (G13) Type: Tube
Indoor/Outdoor Usage: Indoor/Outdoor Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Technology: LED Item: Linear LED Bulb
Light Distribution: 180 Degrees Beam Angle Max. Overall Bulb Length: 36"
Bulb Manufacturers Warranty Length: 5 yr Bulb Beam Angle: 160 Degrees
Lighting Technology: LED Rough Service: No
Bulb Primary Application: General Purpose Bulb Start Type: Instant
Bulb UL Type: UL Type A, UL Type C Bulb Dia.: 1 1/8 in
Shatter-Resistant: Yes Color Temperature: 4,000 K
Light Technology: LED Overall Length: 35 3/4 in
Nominal Length: 3 ft Rated Life: 70,000 hr
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Linear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 3 ft, 35 3/4 in Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 4,000 K, LED, Watts 8.5 W, Wattage Equivalency 25W LFL, 1400 lm, 120 to 277, 347V AC, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 70,000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 1 1/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 82.0, Color Tuning No

Reviews of Philips #539874