Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Lamp, T8,4000K, 15W, 160 deg.

  • Zoro #: G0093530
  • Mfr #: 464263

$14.99 /ea

Order in multiples of 10

  • Lumens: 2100
  • Bulb Color Temp.: 4000K
  • Max Overall Bulb Length: 48"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Philips #464263 Specifications

  • Zoro #: G0093530
  • Mfr #: 464263
Lumens: 2100 Bulb Color Temp.: 4000K
Max Overall Bulb Length: 48" Bulb Type: Linear
Bulb Base Type: Medium Bi-Pin (G13) Wattage Equivalency: 25W/28W/32W LFL
Three-Way: No Energy Star Compliant: No
Bulb Shape: T8 Bulb Beam Angle: 160 Degrees
Watts: 15.0 Bulb Technology: LED
Bulb Power Source: Plug and Play Light Appearance: 4000 to 4999K, Cool White
Indoor/Outdoor Usage: Indoor Only Average Bulb Life: 50,000 hr.
Light Bulb Dia.: 1" Bulb Operating Temp. Range: -4 Degrees to 113 Degrees F
Dimmable: Yes Item: LED Lamp
Rough Service: No Color Tuning: No
Color Rendering Index: 80.0 Type: Tube
Bulb Designation: 15T8/48-4000 IF 10/1 Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: Polycarbonate For Enclosed Fixtures: Yes
Max. Overall Bulb Length: 48" Lighting Technology: LED
Bulb Manufacturers Warranty Length: 5 yr. Voltage: 120-277
Green Certification or Other Recognition: DesignLights Consortium (DLC) Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

LED Lamp, Bulb Shape T8, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 15.0 Watts, Wattage Equivalency 25W/28W/32W LFL, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 80.0, Bulb Type Linear, Bulb Beam Angle 160 Degrees , Lumens 2100, Voltage 120-277, Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

Reviews of Philips #464263