Philips
LED Lamp, T8-6U, Non-Dimmable, 13.0W, 4000K
- Zoro #: G8094226
- Mfr #: 541870
Tap to zoom
Hover or click to zoom
$21.40
Must order in multiples of 10
- Bulb Base Type: Medium Bi-Pin (G13)
- Bulb Color Temp.: 4000K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $214.00
Philips #541870 Specifications
- Zoro #: G8094226
- Mfr #: 541870
- Bulb Base Type: Medium Bi-Pin (G13)
- Bulb Color Temp.: 4000K
- Bulb Housing: Polycarbonate
- Bulb Shape: T8
- Bulb Technology: LED
- Dimmable: No
- Light Distribution: Downward
- Type: Tube
- Voltage: Ballast Dependent
- Watts: 13 W
- Light Technology: LED
- Light Appearance: 4000-4999K, Cool White
- Lumens: 2,100 lm
- Indoor/Outdoor Usage: Indoor/Outdoor
- High Output: No
- Bulb Beam Angle: 160 Degrees
- Energy Star Compliant: No
- Color Tuning: No
- Standards: CE, RoHS Compliant, UL Listed
- Bulb Operating Temp. Range: -4 Degrees to 113 Degrees F
- Three-Way: No
- Color Rendering Index: 80
- Lighting Technology: LED
- Max. Overall Bulb Length: 22-1/2"
- Rough Service: No
- Bulb Min. Starting Temp.: -4 Degrees F
- Bulb Primary Application: General Purpose
- Light Bulb Dia.: 1"
- Average Bulb Life: 70,000 hr.
- Green Certification or Other Recognition: DesignLights Consortium (DLC)
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- For Enclosed Fixtures: Yes
- Wattage Equivalency: 32W LFL
- Bulb Finish: Frosted
- Bulb Manufacturers Warranty Length: 5 yr
- Bulb Designation: 13T8/24-4000 IF 10/1
- Item: U-Bend LED Bulb
- Max Overall Bulb Length: 22-1/2"
- Bulb Power Source: Plug and Play
- Bulb Minimum Starting Temperature: -4 Degrees F
- Shatter-Resistant: Yes
- Rated Life: 70,000 hr
- Overall Length: 22 1/2 in
- Trade Number: 13T8/24-4000 IF 10/1
- Includes: No Accessories Included
- Bulb Dia.: 1 1/8 in
- Color Temperature: 4,000 K
- For Use With: U-Bend Fluorescent Fixtures
- Bulb Bend Radius: 6 in
- Country of Origin (subject to change): China
Description
U-Bend LED Bulb, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 22 1/2 in Overall Length, Bulb Bend Radius 6 in, 1 1/8 in Bulb Dia., LED, 4000K, 2,100 lm, Dimmable No, 32W LFL Wattage Equivalency, 13 W Watts, Ballast Dependent, Bulb Primary Application General Purpose, Bulb Type U-Bend, Bulb Power Source Plug and Play, Trade Number 13T8/24-4000 IF 10/1, 70,000 hr Rated Life, Shatter-Resistant Yes, Frosted Bulb Finish, Polycarbonate Bulb Housing
Reviews of Philips #541870
Explore more
- PHILIPS LED Lamp, A15 Bulb Shape, 5.5W, Dimmable 929002208604
- PHILIPS LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q 458364
- PHILIPS LED Lamp, A21 Bulb Shape, Indoor Only 929002285003
- PHILIPS LED Bulb, 480 lm, 3000K, 7.8W 929003080804
- PHILIPS LED Bulb, 1300 lm, 2700K, 12W 476069
- PHILIPS LED Lamp, 35 deg. Angle, 2700K Color Temp. 929003076404
- ILC Replacement for GE General Electric G.E 69951 replacement light bulb lamp 69951 GE GENERAL ELECTRIC G.E
- ILC Replacement for Eiko 31293101662 replacement light bulb lamp 31293101662 EIKO
- ILC Mini Cooper Countryman Year 2015 Back UP Light Green LED light bulb lamp COOPER COUNTRYMAN YEAR 2015 BACK UP LIGHT G
- ILC Replacement for Alco 9272 LED Version replacement light bulb lamp 9272 LED VERSION ALCO
- Philips LED Light Bulbs