Skip to Main Content
customer-service Help
Philips

LED Light, PK2

Philips LED Light, PK2 929002311603
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.05 /ea ($2.03/unit)

Order in multiples of 2

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Shape: A19
  • Dimmable: No
See full product details
Orders over $75 ship free.
Total: $8.10

Philips #929002311603 Specifications

  • Bulb Base Type: Medium Screw (E26)
  • Bulb Shape: A19
  • Dimmable: No
  • Voltage: 120V AC
  • Watts: 10 W
  • Light Technology: LED
  • Lumens: 1000 lm
  • Color Temperature: 5,000 K
  • Bulb Designation: A19
  • Rated Life: 11,000 hr
  • Overall Length: 4 1/8 in
  • Wattage Equivalency: 75 W
  • Shatter-Resistant: Yes
  • Item: LED Light
  • Bulb Primary Application: General Purpose
  • Trade Number: A19
  • Bulb Dia.: 2 3/8 in
  • Bulb Beam Angle: 360 Degrees
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Light, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 5000K, 1000 lm, Wattage Equivalency 75 W, Watts 10 W, 120 V AC, Bulb Beam Angle 360 Degrees , Dimmable No, Trade Number A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/8 in Overall Length, Rated Life 11,000 hr, Shatter-Resistant Yes, Package Quantity 2

Restrictions and Compliance

Reviews of Philips #929002311603