Signify
LED Tube, 4000K Color Temp., PL-S Shape
Mfr # 5PL-S/LED/13H/840/IF5/P/2P 20/1
Zoro # G2148756
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Color Temp. 4000K
- Bulb Housing Plastic
- Bulb Shape Tube
- Bulb Technology LED
Explore More Products
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape 5PL-S/LED/13H/827/IF5/P/2P 20/1
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape 5PL-S/LED/13H/835/IF5/P/2P 20/1
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) 3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) 8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB
- SIGNIFY LED, 5 W, BA11, Candelabra Screw (E12) 5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K 13T8/MAS/48-830/IF20/P/DIM 10/1
- SIGNIFY LED Lamp, PAR30S, 12W, 90 CRI, 3000K, 40 deg. 471086
- SIGNIFY LED A19 E26 DL 60W, 4PK 461137
- SIGNIFY 60 watt Equivalence A19 E26 Medium LED Bulb; Daylight 3001749
- FEIT ELECTRIC Light bulb, LED, PAR38, 90w Eqv., PK24 PAR38DM/950CA/2/12
- FEIT ELECTRIC LED PAR30 E26 SW 65W DIM LEDR56/927CAMED
- Signify LED Light Bulbs