Philips

LED Tube, Linear, T8, 34W, 5000K, 4200lm, 120V

Philips LED Tube, Linear, T8, 34W, 5000K, 4200lm, 120V 929002014104
Hover or click to zoom Tap to zoom
  • Bulb Base Type: Single Pin (Fa8)
  • Bulb Color Temp.: 5000K
  • Bulb Housing: Glass
  • Bulb Shape: T8
  • Bulb Technology: LED
  • Dimmable: No
  • Light Distribution: General
  • Voltage: 120 to 277V AC
See full product details
$49.95

Must order in multiples of 10

Item requires special delivery charges. A $5.00 per item surcharge will be applied.

Subtotal: $499.50

Philips #929002014104 Specifications

  • Bulb Base Type: Single Pin (Fa8)
  • Bulb Color Temp.: 5000K
  • Bulb Housing: Glass
  • Bulb Shape: T8
  • Bulb Technology: LED
  • Dimmable: No
  • Light Distribution: General
  • Voltage: 120 to 277V AC
  • Watts: 34 W
  • Light Technology: LED
  • Lumens: 4200 lm
  • Color Tuning: No
  • Bulb Finish: Frosted
  • Rough Service: No
  • Indoor/Outdoor Usage: Indoor Only
  • Wattage Equivalency: 75W LFL
  • Bulb Manufacturers Warranty Length: 5 yr Limited
  • Max Overall Bulb Length: 96"
  • Bulb Min. Starting Temp.: -20 Degrees C
  • Average Bulb Life: 50,000 hr.
  • Item: Linear LED Bulb
  • Three-Way: No
  • Bulb Operating Temp. Range: -20 Degrees to 45 Degrees C
  • Bulb Primary Application: General Purpose
  • High Output: No
  • Standards: DLC, RoHS Compliant, UL Listed
  • Color Rendering Index: 82
  • Max. Overall Bulb Length: 96"
  • Bulb Beam Angle: 240 Degrees
  • Energy Star Compliant: No
  • Bulb Designation: T8
  • Lighting Technology: LED
  • For Enclosed Fixtures: Yes
  • Light Bulb Dia.: 1"
  • Bulb Power Source: Direct Wired
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Bulb Minimum Starting Temperature: -20 Degrees C
  • Bulb UL Type: Type B
  • Bulb Dia.: 1 in
  • Color Temperature: 5,000 K
  • Rated Life: 50,000 hr
  • Nominal Length: 8 ft
  • Shatter-Resistant: No
  • Overall Length: 94 in
  • Series: CorePro
  • Dimming Method: No Dimming
  • Lighting Certification: DesignLights Consortium (DLC)
  • Lamp Wiring: Double-End
  • Dimming Type: No Dimming
  • Country of Origin (subject to change): China

Description

Linear LED Bulb, Bulb UL Type UL Type B, Nominal Length 8 ft, 94 in Overall Length, T8 Bulb Shape, Single Pin (Fa8) Bulb Base Type, 5,000 K, LED, Watts 34 W, Wattage Equivalency 75W LFL, 4200 lm, 120 to 277V AC, Shatter-Resistant No, Indoor/Outdoor Usage Indoor Only, Rated Life 50,000 hr, Bulb Power Source Direct Wired, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 82.0, Color Tuning No, Bulb Finish Frosted, Bulb Housing Glass

Reviews of Philips #929002014104