Signify
LEDFixFBX, 46 7/8"L, 24"W, 3 11/16"H, 315W
Mfr # FBX45LL40-UNV-W
Zoro # G0144156
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution Wide
- Voltage 120 to 277V
- Lumens 45,000 lm
- Standards cETLus, ROHS
Explore More Products
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable 8.8A19/PER/950/P/E26/DIM 6/1FB T20
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) 80CC/LED/850/LS EX39 G2 BB 3/1
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) 16T8/LED/48-840/UF18/G 10/1
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) 150CC/LED/840/LS EX39 G2 BB 3/1
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. 8MR16/LED/830/F35/DIM 12V 10/1FB
- SIGNIFY LED, 3.8 W, G16-1/2, Medium Screw (E26) 3.8G16.5/PER/927-922/CL/G/E26/WGX 1FBT20
- SIGNIFY 60 watt Equivalence A19 E26 Medium LED Bulb; Daylight 3001749
- SIGNIFY PHILIPS LED BULB A19 DL 75W 2PK 575852
- SIGNIFY 12.2w A19dl Led Bulb, 4PK 575852
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish S16504
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb 776302
- Signify LED Light Bulbs