Philips
Linear Lamp, T12 Bulb Shape, 96"Max Length
- Zoro #: G1612893
- Mfr #: TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP
Tap to zoom
Hover or click to zoom
$8.98
Must order in multiples of 45
- Light Technology: Fluorescent
- Bulb Shape: T12
- Bulb Base Type: Recessed Double Contact (R17d)
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $404.10
Philips #TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP Specifications
- Zoro #: G1612893
- Mfr #: TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP
- Light Technology: Fluorescent
- Bulb Shape: T12
- Bulb Base Type: Recessed Double Contact (R17d)
- Wattage Equivalency: 110W LFL
- Watts: 110 W
- Bulb Color Temp.: 4100K
- Bulb Primary Application: General Purpose
- ANSI Code: 1019-1
- Lighting Technology: Fluorescent
- Color Rendering Index: 59.0
- High Output: Yes
- Light Bulb Dia.: 1-1/2"
- Item: Linear Fluorescent Bulb
- Shatter-Resistant: No
- Voltage: Ballast Dependent
- Max Overall Bulb Length: 96"
- CEE Certified: No
- Dimmable: Yes
- Bulb Housing: Glass
- Standards: TCLP Compliant
- Max. Overall Bulb Length: 96"
- Lumens: 8,800 lm
- Bulb Designation: F96T12/CW/HO-O ALTO
- Rated Life: 12,000 hr
- Case Quantity: 15
- Energy Star Compliant: No
- Bulb Min. Starting Temp.: 14 Degrees F
- Bulb Technology: Fluorescent
- Average Bulb Life: 12,000 hr.
- Bulb Minimum Starting Temperature: 14 Degrees F
- Color Temperature: 4,100 K
- Overall Length: 96 in
- Nominal Length: 8 ft
- Bulb Dia.: 1 1/2 in
- Bulb UL Type: No UL Type
- Country of Origin (subject to change): United States
Description
Linear Fluorescent Bulb, T12 Bulb Shape, 8 ft Nominal Length, 96 in Overall Length, Recessed Double Contact (R17d) Bulb Base Type, 4100K, Fluorescent, 110 W, 8,800 lm, Ballast Dependent, Shatter-Resistant No, Rated Life 12,000 hr, Bulb Primary Application General Purpose, 1 1/2 in Bulb Dia., Dimmable Yes, Color Rendering Index 59, Bulb Housing Glass, Bulb Type Linear
Reviews of Philips #TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP
Explore more
- PHILIPS U-Shaped Lamp, T8 Bulb Shape, 2800 lm FB32T8/TL835/6 ALTO 20PK
- PHILIPS Linear Lamp, T5 Bulb Shape, 12"Max. Length F8T5/CW PH 25PK
- PHILIPS Philips 3000077 14W T12 1.5 Dia. x 15 in. Soft White Fluorescent Bulb Linear; 700 Lumens - Pack of 6 3000077
- PHILIPS Plug-In CFL, 100W INC Wattage Eq EL/mdTQ 23W T2 4.1k
- PHILIPS Linear Lamp, T5 Bulb Shape, 34"Max. Length F21T5/835/ALTO
- PHILIPS Linear Lamp, T8 Bulb Shape, 48"Max. Length F32T8/TL930/ALTO 30PK
- ILC Replacement for Light Bulb / Lamp F40spec30/rs/ew-ii replacement light bulb lamp 30 Pack F40SPEC30/RS/EW-II LIGHT BULB / LAMP
- ILC Replacement for Microlamps F4wt5cw replacement light bulb lamp 2 Pack F4WT5CW MICROLAMPS
- ILC Replacement for Grainger 2ett6 replacement light bulb lamp 12 Pack 2ETT6 GRAINGER
- ILC Replacement for Altman Voyager-st-220 replacement light bulb lamp VOYAGER-ST-220 ALTMAN
- ILC Replacement for Osram Sylvania 21781 replacement light bulb lamp 25 Pack 21781 OSRAM SYLVANIA
- Philips Fluorescent Light Bulbs