Philips
Linear LED Bulb, UL Type B, 1700 lm
- Zoro #: G701113587
- Mfr #: 929002484004
Tap to zoom
Hover or click to zoom
$7.81
Must order in multiples of 10
- Bulb Base Type: Medium Bi-Pin (G13)
- Bulb Housing: Glass
- Bulb Shape: T8
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $78.10
Philips #929002484004 Specifications
- Zoro #: G701113587
- Mfr #: 929002484004
- Bulb Base Type: Medium Bi-Pin (G13)
- Bulb Housing: Glass
- Bulb Shape: T8
- Dimmable: No
- Voltage: 120 to 277 V
- Watts: 12 W
- Light Technology: LED
- Lumens: 1700 lm
- Bulb Designation: LED/T8/12W/3000K
- Wattage Equivalency: 25W/28W/32W LFL
- Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
- Bulb Primary Application: General Purpose
- Standards: CSA C22.2 No. 250.1, DLC Certified, FCC Part 15 Subpart B, IEC 62471, NSF Certified, UL 1598C, UL 1993, CSA C22.2 No. 1993
- Bulb Finish: Frosted
- Bulb UL Type: Type B
- Color Tuning: No
- For Enclosed Fixtures: Yes
- Energy Star Compliant: No
- Item: Linear LED Bulb
- Overall Length: 4 ft
- Bulb Power Source: Direct Wired
- CA Title 20 Compliant: No
- Bulb Operating Temp. Range: -20 Degrees to 45 Degrees C
- Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
- Color Rendering Index: 82
- Color Temperature: 3,000 K
- Bulb Start Type: Line Voltage
- Bulb Minimum Starting Temperature: -20 Degrees C
- Rated Life: 50,000 hr
- Bulb Manufacturers Warranty Length: 5 yr
- Shatter-Resistant: No
- Nominal Length: 4 ft
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Bulb Dia.: 1 in
- Rough Service: No
- Dimming Type: No Dimming
- Dimming Method: No Dimming
- Lamp Wiring: Not Applicable
- Lighting Certification: DesignLights Consortium (DLC)
- Series: CorePro
- Country of Origin (subject to change): China
Description
Linear LED Bulb, Bulb UL Type UL Type B, Nominal Length 4 ft, 4 ft Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 3,000 K, LED, Watts 12 W, Wattage Equivalency 25W/28W/32W LFL, 1700 lm, 120 to 277 V, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Rated Life 50,000 hr, Bulb Power Source Direct Wired, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 82, Color Tuning No, Bulb Finish Frosted
Reviews of Philips #929002484004
Explore more
- Philips Hue 100W Led Par38 3000K 476812
- Philips Linear LED Bulb, UL Type B, 1700 lm 929002484104
- Philips 40W Led G25 2000K Dim 537589
- Philips Linear LED Bulb, UL Type B, 2000 lm 929002483804
- Keystone 3000K LED CFL Replacement DirectDrive, KT-LED62P-HS-840-D KT-LED62P-HS-840-D
- Keystone 2700K 120V PAR30 LED Bulb, KT-LED10PAR30S-F-827 KT-LED10PAR30S-F-827
- Feit Electric Led Bulb Naturl Lgt 750W C15000/5K/LED
- Philips LED Light Bulbs