Philips

Linear LED Bulb, UL Type B, 2000 lm

Philips Linear LED Bulb, UL Type B, 2000 lm 14.5T8/COR/48-830/MF20/G 10/1
Hover or click to zoom Tap to zoom
  • Bulb Base Type: Medium Bi-Pin (G13)
  • Bulb Housing: Glass
  • Bulb Shape: T8
  • Dimmable: Yes
  • Voltage: 120 to 277 V
  • Watts: 14.5 W
  • Light Technology: LED
  • Lumens: 2000 lm
See full product details
$7.29

Must order in multiples of 10


Subtotal: $72.90

Philips #14.5T8/COR/48-830/MF20/G 10/1 Specifications

  • Bulb Base Type: Medium Bi-Pin (G13)
  • Bulb Housing: Glass
  • Bulb Shape: T8
  • Dimmable: Yes
  • Voltage: 120 to 277 V
  • Watts: 14.5 W
  • Light Technology: LED
  • Lumens: 2000 lm
  • Color Rendering Index: 82
  • Bulb Primary Application: General Purpose
  • Rough Service: No
  • Color Tuning: No
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Bulb Power Source: Direct Wired
  • Bulb UL Type: Type B
  • Overall Length: 4 ft
  • Bulb Start Type: Line Voltage
  • Bulb Manufacturers Warranty Length: 5 yr
  • Rated Life: 50,000 hr
  • Energy Star Compliant: No
  • Bulb Operating Temp. Range: -20 Degrees to 45 Degrees C
  • Bulb Dia.: 1 in
  • Item: Linear LED Bulb
  • For Enclosed Fixtures: Yes
  • Bulb Minimum Starting Temperature: -20 Degrees C
  • Indoor/Outdoor Usage: Indoor/Semi-Protected Outdoor
  • Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed
  • Shatter-Resistant: No
  • Bulb Designation: LED/T8/14.5W/3000K
  • Standards: CSA C22.2 No. 250.1, DLC Certified, FCC Part 15 Subpart B, IEC 62471, NSF Certified, UL 1598C, UL 1993, CSA C22.2 No. 1993
  • CA Title 20 Compliant: No
  • Wattage Equivalency: 25W/28W/32W LFL
  • Nominal Length: 4 ft
  • Bulb Finish: Frosted
  • Color Temperature: 3,000 K
  • Series: CorePro
  • Dimming Type: Forward Phase
  • Lighting Certification: DesignLights Consortium (DLC)
  • Lamp Wiring: Double-End
  • Dimming Method: Step Dimming
  • Country of Origin (subject to change): China

Description

Linear LED Bulb, Bulb UL Type Type B, Nominal Length 4 ft, 4 ft Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 3000K, LED, Watts 14.5 W, Wattage Equivalency 25 W/28 W/32 W LFL, 2000 lm, 120 to 277 V AC, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Rated Life 50,000 hr, Bulb Power Source Direct Wired, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 82, Color Tuning No

Reviews of Philips #14.5T8/COR/48-830/MF20/G 10/1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.