Philips

Philips 3000006 15W T8 1 Dia. x 18 in. Soft White Fluorescent Bulb Linear; 1000 Lumens - Pack of 6

Philips Philips 3000006 15W T8 1 Dia. x 18 in. Soft White Fluorescent Bulb Linear; 1000 Lumens - Pack of 6 3000006
Hover or click to zoom Tap to zoom
$48.21
  • Country of Origin (subject to change): Unknown
See full product details
Orders over $75 ship free.

Total: $48.21

Philips #3000006 Specifications

  • Country of Origin (subject to change): Unknown

Description

FeaturesOur products are assured for reliability and durability which has high quality and standardOur products are designed with the up to date designs and creativity1000 LumensPack of 6SpecificationsBulb Shape Type: T8Watts: 15 wattsThree Way Bulb: NoDiameter: 1 in.Length: 18 in.Bulb Type: LinearLumens: 1000 lumensBulb Base Type: G13 (Medium Bi-Pin)Energy Star Compliant: NoCommercial or Residential: Commercial and ResidentialAverage Rated Life: 7500 hr.Indoor or Outdoor: IndoorDimmable: NoColor Temperature: 3000 KFinish: FrostedLight Color: Soft WhiteCountry of Origin: PolandWeight: 1.3 lbs

Restrictions and Compliance

Reviews of Philips #3000006