customer-service Help
Philips

Plug-In CFL, 100W INC Wattage Eq

Philips Plug-In CFL, 100W INC Wattage Eq EL/mdTQ 23W T2 4.1k
Tap to zoom
Hover or click to zoom
$6.56
  • Light Technology: Compact Fluorescent
  • Bulb Shape: T2
  • Bulb Base Type: Medium Screw (E26)
See full product details
Orders over $75 ship free.

Total: $6.56

Philips #EL/MDTQ 23W T2 4.1K Specifications

  • Light Technology: Compact Fluorescent
  • Bulb Shape: T2
  • Bulb Base Type: Medium Screw (E26)
  • Wattage Equivalency: 100W INC
  • Watts: 23 W
  • Bulb Designation: T2/QFS/23W/E26 4100K
  • Lumens: 1600 lm
  • Dimmable: No
  • Rough Service: No
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • Max Overall Bulb Length: 1/8"
  • Max. Overall Bulb Length: 1/8"
  • Bulb Housing: Glass
  • Bulb Power Source: Plug and Play
  • Bulb Primary Application: General Purpose
  • Bulb Start Type: Instant
  • Bulb Operating Temp. Range: -20 Degrees to 120 Degrees F
  • Bulb Color Temp.: 4100K
  • Bulb Min. Starting Temp.: -20 Degrees F
  • Color Rendering Index: 82
  • Voltage: 110 to 127V AC
  • Shatter-Resistant: No
  • Average Bulb Life: 10,000 hr.
  • Three-Way: No
  • For Enclosed Fixtures: No
  • Item: Screw-In CFL Bulb
  • Lighting Technology: CFL
  • Indoor/Outdoor Usage: Indoor Only
  • Rated Life: 10,000 hr
  • High Output: No
  • Bulb Minimum Starting Temperature: -20 Degrees F
  • Color Temperature: 4100K
  • Trade Number: T2/QFS/23W/E26 4100K
  • Overall Length: 4 3/8 in
  • Overall Bulb Shape: T
  • Overall Bulb Base Type: Medium Screw
  • Country of Origin (subject to change): China

Description

Screw-In CFL Bulb, Spiral Bulb Shape, Medium Screw (E26) Bulb Base Type, Compact Fluorescent, 1600 lm, Dimmable No, 23 W, 110 to 127V AC, Trade Number T2/QFS/23W/E26 4100K, 10,000 hr Rated Life, Bulb Type Standard, 4,100 K, 4000 to 4999K, Cool White Light Appearance, 4 3/8 in Overall Length, Bulb Primary Application General Purpose, Shatter-Resistant No, High Output No, Bulb Power Source Plug and Play, Bulb Start Type Instant, Color Rendering Index 82.0

Reviews of Philips #EL/MDTQ 23W T2 4.1K