Shop Alternate Products
This Product is Discontinued
Signify
HID LED, 32 W, ED90, Mogul Screw (E39) (Discontinued)
Mfr # 32GC/LED/850/ND E39 BB 6/1
Zoro # G804291090
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (E39)
- Bulb Housing Glass
- Bulb Shape ED90
- Dimmable No
- Voltage 120 to 277V AC
Customers Also Purchased
- Brand Signify
-
MFR #
32GC/LED/850/ND E39 BB 6/1
-
Zoro #
G804291090
- UPC # 046677577599
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9 1/4 in |
Overall Length | 9 1/4 in |
Bulb Dia. | 3 5/8 in |
Details
Bulb Base Type | Mogul Screw (E39) |
Bulb Housing | Glass |
Bulb Shape | ED90 |
Dimmable | No |
Voltage | 120 to 277V AC |
Watts | 32 W |
Light Technology | LED |
Lumens | 5,000 lm |
Item | HID Replacement LED Bulb |
Bulb Finish | Frosted |
Wattage Equivalency | 100W MH/100W HPS |
Bulb Designation | 32GC/LED/850/ND E39 BB 6/1 |
Color Tuning | No |
Bulb Operating Temp. Range | -20 Degrees to 45 Degrees C |
Color Rendering Index | 80 |
Bulb Power Source | Plug and Play |
Includes | (6) Lamp |
Shatter-Resistant | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Light Color | White |
Color Temperature | 5000K |
For Enclosed Fixtures | Yes |
Standards | EU RoHS Compliant, UL Listed with Classified (HIB_UL Type B) |
Overall Bulb Base Type | Mogul Screw |
Rated Life | 25,000 hr |
Overall Bulb Shape | Cylindrical |
Features | Energy Efficiency, Long Lifetime |
Amps | 270 mA |
Bulb UL Type | Type B |
Dimming Type | No Dimming |
Lumen Selectable | No |
Bulb Minimum Starting Temperature | -4 Degrees F |
Bulb Style | Not Applicable |
High Pressure Sodium Wattage Equivalency | 100 W |
Maximum Operating Temperature | 113 Degrees F |
Dimming Method | No Dimming |
Color Selectable | No |
Metal Halide Wattage Equivalency | 100 W |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED90, Bulb Style Not Applicable, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 32 W, Length 9 1/4 in, Bulb Base Type Mogul Screw (E39), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Trade Number 32GC/LED/850/ND E39 BB 6/1