KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Pack, 250W, 120-277V

PHILIPS STONCO| Zoro #: G1336693| Mfr #: FPL250LXL-8

$526.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Lamp Watts: 250
Series: FPL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336693 Mfr #: FPL250LXL-8
Width: 18"Lamp Watts: 250
Series: FPLVoltage: 120 /277
Includes: Mounting BoxSuggested Lamp Item No.: 3APT5
Housing Material: Die Cast AluminumMounting: Wall
Length: 20"Reflector Material: Specular Aluminum
Housing Finish: Bronze Polyester PowderLamp Included / Lamp Not Included: Lamp Included
Light Distribution: Type II, III, NEMA 6Socket Type: Mogul
Item: Wall PackLamp Type: High Pressure Sodium
Height: 12"Lens Type: Clear Tempered Glass
Standards: UL Listed for Wet LocationsCountry of Origin (subject to change): Mexico

Description

Wall Pack, High Pressure Sodium, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 20 In., Width 18 In., Height 12 In., Series FPL, Lamp Included, Suggested Lamp Item No. G2716682, Lens Type Clear Tempered Glass, Reflector Material Specular Aluminum, Housing Material Die Cast Aluminum, Mounting Wall, Housing Finish Bronze Polyester Powder, Includes Mounting Box, Light Distribution Type II, III, NEMA 6, Standards UL Listed for Wet Locations

Reviews