Wall Pack, 320W, 120-277V

PHILIPS STONCO| Zoro #: G2465696| Mfr #: FPL320PMAL-8

$584.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20"
Socket Type: Mogul
Lamp Type: Pulse Start Metal Halide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465696 Mfr #: FPL320PMAL-8
Length: 20"Socket Type: Mogul
Lamp Type: Pulse Start Metal HalideHousing Finish: Bronze Polyester Powder
Housing Material: Die Cast AluminumLamp Included / Lamp Not Included: Lamp Included
Lamp Watts: 320Series: FPL
Includes: Mounting BoxVoltage: 120 /277
Standards: UL Listed for Wet LocationsWidth: 18"
Light Distribution: Type II, III, IVReflector Material: Specular Aluminum
Height: 12"Lens Type: Clear Tempered Glass
Item: Wall PackMounting: Wall
Suggested Lamp Item No.: 3APK2Country of Origin (subject to change): United States

Description

Wall Pack, Pulse Start Metal Halide, Lamp Watts 320, Voltage 120 /277, Socket Type Mogul, Length 20 In., Width 18 In., Height 12 In., Series FPL, Lamp Included, Suggested Lamp Item No. G1868447, Lens Type Clear Tempered Glass, Reflector Material Specular Aluminum, Housing Material Die Cast Aluminum, Mounting Wall, Housing Finish Bronze Polyester Powder, Includes Mounting Box, Light Distribution Type II, III, IV, Standards UL Listed for Wet Locations

Reviews