Phoenix
End Stanchion Kit, Hand Rail, 1-1/4 I.D.
Mfr # 4000EK
Zoro # G3966672
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- For Use With BA75 Hand Rail Kits
- Material Stainless Steel
- Color Silver
- Type Hand Rail, 1-1/4 OD
Explore More Products
- PHOENIX Hand Rail Kit, 12 In GRSS12K
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. GRSSB12K
- PHOENIX Hand Rail Kit, 72 In L, Standard, 7/8 O.D. GRSS72K
- PHOENIX End Stanchion, Hand Rail 1288B1K
- PHOENIX Hand Rail Kit, 96 In L, Standard, 7/8 O.D. GRSS96K
- PHOENIX Center Stanchion, Hand Rail 1290B1K
- PHOENIX Large Hand Rail Kit, 96" L, 1-1/4" O.D. GRSSB96K
- PHOENIX Large Hand Rail Kit, 48 In L, 1-1/4 O.D. GRSSB48K
- PHOENIX Hand Rail Kit, 60 In L, Standard, 7/8 O.D. GRSS60K
- LITTLE GIANT LADDERS Fiberglass Step Stool, Capacity 375 lb 11953
- ARIES MOUNTING BRACKETS FOR AEROTREAD 2051180
- Phoenix Running Boards, Nerf Bars & Steps