Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Hose, 3/8 In x 2 ft, 1/4F x 3/8M

  • Zoro #: G4832834
  • Mfr #: PH2215
$39.00
  • Type: Replacement Parts (Air Hose)
  • Length: 24 in
  • Features: -10 Degrees to 158 Degrees F, 1/4 in Female x 3/8 in Male, 300 psi Air Pressure
See full product details
Orders over $75 ship free.

Phoenix #PH2215 Specifications

  • Zoro #: G4832834
  • Mfr #: PH2215
Type: Replacement Parts (Air Hose) Length: 24 in
Features: -10 Degrees to 158 Degrees F, 1/4 in Female x 3/8 in Male, 300 psi Air Pressure Size (In.): 1/4" Female, 3/8" Male
Item: Air Hose For Use With: air compressor and hose reel
Width: Package Quantity:
Tongue Capacity: Ballhole Size (In.):
Includes: Shank Size (In.):
Application: Manufacturers Warranty Length:
Capacity GVW: Trailer Ball Dia. (In.):
Finish: Length (In.):
Standards: Diameter:
Thickness: Pivot Angle:
Height: Class:
Capacity GVW (Lb.): Rise:
Type (Class): Fits Ball Dia.:
Vehicle: Hole Dia.:
Locking Jaw Handle: Tongue Capacity (Lb.):
Drop: Shank Size:
Adjustable Height Range: Fits Ball Dia. (In.):
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Hose, Length 24 in

Reviews of Phoenix #PH2215