Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Napkin, Square, 18x18in, Beige, PK12

  • Zoro #: G0179728
  • Mfr #: PN1818-BE
$32.59 ($2.72/unit)
  • Shape: Square
  • Length: 18"
  • Material: Polyester
See full product details
Orders over $75 ship free.

Phoenix #PN1818-BE Specifications

  • Zoro #: G0179728
  • Mfr #: PN1818-BE
Shape: Square Length: 18"
Material: Polyester Width: 18"
Color: Beige Item: Napkin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Napkin, Square, Width 18 In., Length 18 In., Color Beige, Material Polyester, Package Quantity 12

Reviews of Phoenix #PN1818-BE