Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Napkin, Square, 18x18in, Red, PK12
  • Zoro #: G0179667
  • Mfr #: PN1818-RD
$32.59 ($2.72/unit)
  • Material: Polyester
  • Color: Red
  • Length: 18"
See full product details
Orders over $75 ship free.

Phoenix #PN1818-RD Specifications

  • Zoro #: G0179667
  • Mfr #: PN1818-RD
Material: Polyester Color: Red
Length: 18" Shape: Square
Item: Napkin Width: 18"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Napkin, Square, Width 18 In., Length 18 In., Color Red, Material Polyester, Package Quantity 12

Reviews of Phoenix #PN1818-RD