Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Napkin, Square, 18x18in, Sandalwood, PK12
  • Zoro #: G0179649
  • Mfr #: PN1818-SW
$32.59 ($2.72/unit)
  • Item: Napkin
  • Material: Polyester
  • Color: Sandalwood
See full product details
Orders over $75 ship free.

Phoenix #PN1818-SW Specifications

  • Zoro #: G0179649
  • Mfr #: PN1818-SW
Item: Napkin Material: Polyester
Color: Sandalwood Length: 18"
Width: 18" Shape: Square
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Napkin, Square, Width 18 In., Length 18 In., Color Sandalwood, Material Polyester, Package Quantity 12

Reviews of Phoenix #PN1818-SW