Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Napkin, Square, 18x18in, Sea Foam Grn, PK12

  • Zoro #: G0179658
  • Mfr #: PN1818-SEAFOAMGR
$32.59 ($2.72/unit)
  • Width: 18"
  • Material: Polyester
  • Color: Sea Foam Green
See full product details
Orders over $75 ship free.

Phoenix #PN1818-SEAFOAMGR Specifications

  • Zoro #: G0179658
  • Mfr #: PN1818-SEAFOAMGR
Width: 18" Material: Polyester
Color: Sea Foam Green Length: 18"
Shape: Square Item: Napkin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Napkin, Square, Width 18 In., Length 18 In., Color Sea Foam Green, Material Polyester, Package Quantity 12

Reviews of Phoenix #PN1818-SEAFOAMGR