Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Napkin, Square, 20x20in, Red, PK12
  • Zoro #: G0179551
  • Mfr #: PN2020-RD
$36.29 ($3.02/unit)
  • Width: 20"
  • Color: Red
  • Shape: Square
See full product details
Orders over $75 ship free.

Phoenix #PN2020-RD Specifications

  • Zoro #: G0179551
  • Mfr #: PN2020-RD
Width: 20" Color: Red
Shape: Square Length: 20"
Material: Polyester Item: Napkin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Napkin, Square, Width 20 In., Length 20 In., Color Red, Material Polyester, Package Quantity 12

Reviews of Phoenix #PN2020-RD