Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Napkin, Square, 20x20in, Sea Foam Grn, PK12

  • Zoro #: G0179545
  • Mfr #: PN2020-SEAFOAMGR
$36.29 ($3.02/unit)
  • Material: Polyester
  • Item: Napkin
  • Length: 20"
See full product details
Orders over $75 ship free.

Phoenix #PN2020-SEAFOAMGR Specifications

  • Zoro #: G0179545
  • Mfr #: PN2020-SEAFOAMGR
Material: Polyester Item: Napkin
Length: 20" Shape: Square
Width: 20" Color: Sea Foam Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Napkin, Square, Width 20 In., Length 20 In., Color Sea Foam Green, Material Polyester, Package Quantity 12

Reviews of Phoenix #PN2020-SEAFOAMGR