Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Napkin, Square, 20x20in, White, PK12
  • Zoro #: G0179518
  • Mfr #: PN2020-WH
$36.29 ($3.02/unit)
  • Material: Polyester
  • Item: Napkin
  • Color: White
See full product details
Orders over $75 ship free.

Phoenix #PN2020-WH Specifications

  • Zoro #: G0179518
  • Mfr #: PN2020-WH
Material: Polyester Item: Napkin
Color: White Length: 20"
Shape: Square Width: 20"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Napkin, Square, Width 20 In., Length 20 In., Color White, Material Polyester, Package Quantity 12

Reviews of Phoenix #PN2020-WH