Phoenix
Jam Nut/Lug Nut Cover, M14 x 2mm
Mfr # PNF19LNT
Zoro # G4124897
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M14 x 2mm Thread Size
- Material Brass, Stainless Steel
- Thread Size M14 x 2.0
- Overall Diameter 14 mm
- Hex Size 1 1/16 in
Explore More Products
- PHOENIX Dual Wheel Sim Front Axle Full Set 19.5 NF19F
- PHOENIX Lug Nut Cover SP27
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In NG961
- PHOENIX Replacement Front Hub Cover PN252FHC
- PHOENIX Hub Cap, Dolly R2512
- PHOENIX Dual Wheel Simulators, Rear, Hub Pilot NH252R
- PHOENIX 19.5 10 Lug NH5092
- PHOENIX 16" CHROME ABS TRIM RINGS 1603
- PHOENIX ISUZU IMPORT (GAS AND DIESEL) DUAL 19.5IN 6LUG 6HH DOTLINER SIMULATOR N6681
- CENTRIC PARTS Brk Wheel Cylinder, 134.61020 134.61020
- SKF WHEEL BEARING AND HUB ASSEMBLY BR930049
- Phoenix Automotive Wheels & Hubs