Phoenix
Tablecloth, Rectangle, 52x70in, Beige
Mfr # PL5270-BE
Zoro # G0406099
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 52 in
- Material Polyester
- Pattern Solid
- Overall Width 52 in
Explore More Products
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue TSKT-17-BL
- PHOENIX Tablecloth, Rectangle, 52x96in, Sandalwood PL5296-SW
- PHOENIX Tablecloth, Round, 72 in., Forest Green PL72R-FO
- PHOENIX Table Skirting, 21-1/2 Ft., Shirred, Blue TSKT-21-BL
- PHOENIX Tablecloth, Round, 72 in., Ivory PL72R-IV
- PHOENIX Tablecloth, Round, 72 in., Royal Blue PL72R-BL
- TOUCH OF COLOR White Paper Tablecloth, 108"x54", 6PK 710241
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue DH10
- FLASH FURNITURE Chiavari Chair Cover, Black LE-COVER-GG
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll 013019
- TAPESTRY TRADING Tapestry Trading LY0045-16-2PK 16 in. Embroidered Rose Cutwork Doilies; Ivory LY0045/16/2PK
- Phoenix Tablecloths & Runners