Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tablecloth, Rectangle, 52x96in, Forest Grn
  • Zoro #: G0179798
  • Mfr #: PL5296-FO
$28.59
  • Color: Forest Green
  • Material: Polyester
  • Width: 52"
See full product details
Orders over $75 ship free.

Phoenix #PL5296-FO Specifications

  • Zoro #: G0179798
  • Mfr #: PL5296-FO
Color: Forest Green Material: Polyester
Width: 52" Shape: Rectangle
Length: 96" Item: Tablecloth
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tablecloth, Rectangle, Width 52 In., Length 96 In., Color Forest Green, Material Polyester

Reviews of Phoenix #PL5296-FO