Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tablecloth, Rectangle, 52x96in, Ivory
  • Zoro #: G0179789
  • Mfr #: PL5296-IV
$37.49
  • Item: Tablecloth
  • Length: 96"
  • Shape: Rectangle
See full product details
Orders over $75 ship free.

Phoenix #PL5296-IV Specifications

  • Zoro #: G0179789
  • Mfr #: PL5296-IV
Item: Tablecloth Length: 96"
Shape: Rectangle Material: Polyester
Width: 52" Color: Ivory
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tablecloth, Rectangle, Width 52 In., Length 96 In., Color Ivory, Material Polyester

Reviews of Phoenix #PL5296-IV