Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tablecloth, Round, 72 in., Royal Blue
  • Zoro #: G0291615
  • Mfr #: PL72R-BL
$33.46
  • Item: Tablecloth
  • Material: Polyester
  • Diameter: 72"
See full product details
Orders over $50 ship free.

Phoenix #PL72R-BL Specifications

  • Zoro #: G0291615
  • Mfr #: PL72R-BL
Item: Tablecloth Material: Polyester
Diameter: 72" Shape: Round
Color: Royal Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tablecloth, Round, Diameter 72 In., Color Royal Blue, Material Polyester

Reviews of Phoenix #PL72R-BL