Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tablecloth, Round, 72 in., Sandalwood
  • Zoro #: G0291560
  • Mfr #: PL72R-SW
$22.95
  • Material: Polyester
  • Color: Sandalwood
  • Item: Tablecloth
See full product details
Orders over $50 ship free.

Phoenix #PL72R-SW Specifications

  • Zoro #: G0291560
  • Mfr #: PL72R-SW
Material: Polyester Color: Sandalwood
Item: Tablecloth Shape: Round
Diameter: 72" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tablecloth, Round, Diameter 72 In., Color Sandalwood, Material Polyester

Reviews of Phoenix #PL72R-SW