Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

First Aid Kit, Fabric Case, Emergency Preparedness 25 Person

  • Zoro #: G5404831
  • Mfr #: 90305G

$20.77

  • Unitized: No
  • Case Material: Fabric
  • Number of Components: 100
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Physicianscare #90305G Specifications

  • Zoro #: G5404831
  • Mfr #: 90305G
Unitized: No Case Material: Fabric
Number of Components: 100 First Aid Kit ANSI Standards: Not ANSI Compliant
People Served Per Kit: 25 First Aid ANSI Kit Type: I
Kit Type: Emergency Preparedness First Aid Kit Mounting Type: Portable
First Aid Kit Type: Kit First Aid Kit Application: General Purpose
Color Code: No Waterproof: No
Depth: 2-3/4" Width: 9-1/2"
Item: First Aid kit Color: Orange
First Aid Kit Primary Application: General Purpose Number of Shelves: 0
Includes: First Aid Supplies, Basic OTC Medications, Basic Emergency Gear Industry Type: Healthcare
Height: 6-1/2" Country of Origin (subject to change): United States

Description

Provide basic first aid with a kit from Zoro and also treat minor cuts, injuries, scrapes, burns and small infections. Take a look at the features for Physicianscare First Aid kit. Color: Orange, Width: 9-1/2", First Aid Kit Type: Kit.

Restrictions and Compliance

Hazardous material

Reviews of Physicianscare #90305G