Pre-Contact Cleanser, Bottle, 4 oz.

PHYSICIANSCARE| Zoro #: G1792305| Mfr #: 18-051G

$7.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA compliant
Formula: IvyX Pre-Contact Barrier
Size: 4 Oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792305 Mfr #: 18-051G
Standards: OSHA compliantFormula: IvyX Pre-Contact Barrier
Size: 4 Oz.Package Type: Bottle
Industry Type: HealthcareApplication: Poison Oak and Ivy
Country of Origin (subject to change): United States

Description

Pre-Contact Cleanser, Package Type Bottle, Size 4 oz., Formula IvyX Pre-Contact Barrier, Standards OSHA compliant, Application Poison Oak and Ivy

Reviews