- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver
Pic Gauges
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 202L-158D
Zoro # G7222941
$15.15
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Hydraulic Applications, Media Compatible with Copper Alloy/Brass
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
Customers Also Purchased
- Brand Pic Gauges
-
MFR #
202L-158D
-
Zoro #
G7222941
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.74" |
Diameter | 1.85" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 1.85 in |
Case Depth | 1.02 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Details
Connection Location | Center Back |
Item | Industrial Pressure Gauge |
For Use With | Hydraulic Applications, Media Compatible with Copper Alloy/Brass |
Gauge Application | Corrosion-Resistant Case |
Includes | Vent Plug |
Range | 0 to 60 psi |
Accuracy | +/-3-2-3% |
Material | Stainless Steel |
Application | Hydraulics |
Gauge Primary Range Values | 0 to 60 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Stainless Steel |
Case Color | Metallic |
Gauge Case Color | Stainless Steel |
Gauge Lens Material | Polycarbonate |
Gauge Case Material | Stainless Steel |
Operating Temp. Range | 30 Degrees to 160 Degrees F |
Basic Gauge Wetted Parts | Copper |
Gauge Panel Mountable | No |
Series | 202L |
Required Gauge Adapter | U-Clamp-15 or Flange-15 |
Basic Gauge Lens Material | Plastic |
Max. Pressure (PSI) | 60 |
Smallest Graduation | 0.5 psi |
Basic Gauge Sensor Material | Copper |
Basic Gauge Socket Material | Copper |
Gauge Socket Material | Copper Alloy |
Gauge Accuracy | +/-3-2-3% |
Gauge Primary Range Numbered Graduations | 10 |
Liquid Filled | Yes |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Calibration Certificate Included | No |
Gauge Filled With | Glycerin |
Gauge Primary Range Smallest Graduation | 0.5 |
Gauge Connection Location | Center Back |
Gauge Sensor Material | Copper Alloy |
Graduations | 10 psi |
Socket Material | Copper Alloy |
Pressure Range | 0 to 60 psi |
Case Material | Stainless Steel |
Standards | ASME |
Process Connection | 1/8 in NPT Male |
Hazardous Location Rating | Not Rated |
Primary Scale Numeric Increments | 10 |
Secondary Scale Units | bar |
Pointer Material | Aluminum |
Process Connection Gender | Male |
Gauge Case Liquid | Glycerin |
Non-Sparking | No |
Process Connection Location | Center Back |
Gauge Accuracy Grade | Grade B - Commercial |
Cleaned for Oxygen Service | No |
IP/NEMA Rating | Not Rated |
Accuracy Grade | ASME B40.100 Grade B |
Pressure Range (Secondary) | 0 to 60 psi ( 0 to 4 bar ) |
Panel-Mountable | No |
Bezel Mounting Type | Fixed |
Dry Dampening Feature | None |
Primary Graduations | 10 / 0.5 |
Pressure Gauge Type | General Purpose Dial Pressure Gauge |
Removable Bezel | No |
Dial Color | White |
Lens Material | Polycarbonate |
Includes Mounting Hardware | No |
Primary Pressure Range | 0 to 60 |
Dial Face Material | Aluminum |
Gauge Wetted Parts | Copper |
Includes Vent Plug | Yes |
Scale Type | Dual |
Accuracy Scale | Mid-Scale |
Freeze Resistant Movement | No |
Lens Material - Gauge | Plastic |
Process Connection Type | NPT |
Case Construction | Stainless Steel |
Ambient Operating Temperature Range | 30 Degrees to 160 Degrees F |
Liquid-Filled Case | Yes |
Primary Scale Minor Graduations | 0.5 |
Pressure Range Type | Pressure |
Blowout Safety Back | No |
Secondary Pressure Range | 0 to 4 bar |
Includes Calibration Certificate | No |
Bezel Material | Stainless Steel |
Sensor Material | Copper Alloy |
Field Fillable | No |
Primary Scale Units | psi |
Vibration Resistance | Liquid-Filled |
Pointer Color | Black |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass, Gold 601L-254D
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver PRO-301D-158M-01
- PIC GAUGES Low Press Gauge, 4", 30-0-30"WC, 1/2"LM, SS LP1-SS-402-30-0-30
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-204B
- PIC GAUGES Gauge, 4", 0-200 psi, 1/4"LM, 316SS PRO-301L-404G
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS PRO-301L-404H
- PIC GAUGES Process Gauge, 30/0/300 psi, 1/4" NPT AHG6-A50.H82
- PIC GAUGES Thermowell, 6", 304SS, 1/2" x 3/4"NPT, Step TW-ST06-23S2
- PIC GAUGES Gauge, 2-1/2", 0-600psi, SAE4, 7/16-2 Thread 201L-25XK-SAE4
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black LFC-220-100-G
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black 113.13.25.600.B
- Pic Gauges Pressure Gauges