Pic Gauges
Air Gauge, 2", 0/30 psi, 1/8" CBM U-Clamp
Mfr # 103D-208C
Zoro # G8089159
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 30 psi
- Accuracy 3-2-3% of Span
Explore More Products
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"CBM, LF, Front Flange 204L-204R
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS PRO-301L-402R
- PIC GAUGES Gauge, 4", 30/0/30 psi, 1/4", LM, SS, LF PRO-301L-404CC-01
- PIC GAUGES Gauge, 4", 0-60 psi, Ammonia, 1/4"LM, SS 401A-404D
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-311D-404E
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS PRO-301D-204G-01
- PIC GAUGES Gauge, 4", 0/15,000psi, 1/4", LM, SS, LF PRO-301L-404V-01
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"LBM, 316SS, RemBezel PRO-312D-404E
- PIC GAUGES Gauge, 4", 0-300 psi, 1/2"LM, 316SS PRO-301L-402H
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 2000Psi/Kpa PFQ810
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFJ3
- Pic Gauges Pressure Gauges