Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/300 psi, 1/4"CBM, GlassLens
Mfr # 102D-204H-GL
Zoro # G8088571
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 102D-204H-GL
- Zoro # G8088571
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 300 |
Description
Air Gauge,2",0/300 psi,1/4"CBM,GlassLens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500-color zone)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- TELEDEX Bamboo TimeCube 1-2-3-4 minutes (DFW-125)
- OAKTON PCTS Sensor (35634-37)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" CBM (102D-204CC)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" CBM (102D-204A)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"LM (LP1-254-5PSI)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CB)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402P)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 0-600Psi/Kpa (PFQ908)
- Pic Gauges Pressure Gauges