Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Gauge, 2-1/2", 30/0/150psi, 1/4"BackMnt

  • Zoro #: G1532540
  • Mfr #: 102D-254CF
No Product Image Available
$4.53
  • Diameter: 2-1/2"
  • Length: 1.97"
  • Max. Pressure (PSI): 150
See full product details
Orders over $75 ship free.

Pic Gauges #102D-254CF Specifications

  • Zoro #: G1532540
  • Mfr #: 102D-254CF
Diameter: 2-1/2" Length: 1.97"
Max. Pressure (PSI): 150 Range: 30" Hg Vac/0 to 150 psi
Connection Location: Center Back Material: Black Steel
Accuracy: 3-2-3% of Span Gauge Application: Commercial and Industrial
Dial Size (In.): 2-1/2 Connection Size: 1/4" NPT Male
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Gauge,2-1/2",30/0/150psi,1/4"BackMnt

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pic Gauges #102D-254CF