Pic Gauges
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver
Mfr # PRO-301D-158CC-01
Zoro # G7287237
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in MNPT
- Range 30 in Hg Vac to 30 psi
- Accuracy +/-2-1-2%
- Application General Purpose
Explore More Products
- PIC GAUGES Gauge, 2", 0/400psi, 1/4"NPT, Brass, NoOil 501D-UNO-204I
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver LP1-SB-254-20X35
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"LM, Rem Bez 211D-254M
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS PRO-302D-208C-01
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mt, SS PRO-301L-254CB-01
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-302L-254U-01
- PIC GAUGES Gauge, 4", 0/400psi, 1/4"LM, SS PRO-301D-404I-01
- PIC GAUGES Low Press Gauge, 4", 0-20oz/35"WC, 1/2"LM LP1-SB-402-20X35
- PIC GAUGES Gauge, 6", 0/2000psi, 1/2"Low Mount, SS 6001-2LO-GF
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa PFQ713
- WIKA INSTRUMENT 4" Type 213.53 60PSI Gauge - 1/4" NPT LM Stainless Steel 9699117
- Pic Gauges Pressure Gauges