Pic Gauges
Gauge, 2", 0/200psi, 1/8"CBM, SS, U-Clamp
Mfr # PRO-303D-208G-01
Zoro # G8043491
$46.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Range 0 to 200 psi
- Material Stainless Steel
- Dial Size (In.) 2
Explore More Products
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS PRO-301D-404H-01
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver 202L-158P
- PIC GAUGES Air Gauge, 3-1/2", 0-600 psi, 1/4" Mount 101D-354K
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-204M
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS, FrtFlng PRO-304L-254O-01
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated HEX-108RQ
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, Front Flg 214D-254R
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver 6001-2LI
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/8"Mount 101D-208D
- DURO Pressure Gauge, 0 to 160 psi, 3/4 in FGHT, Steel, Black 18C829
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black DG2531L0NAMO2L500#-XCYC4LM
- Pic Gauges Pressure Gauges