Pic Gauges
Gauge, 2-1/2", 0/1500psi, 1/4"CBM, Rem Bezel
Mfr # 212D-254N
Zoro # G8091408
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 1500 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Explore More Products
- PIC GAUGES Air Gauge, 2.5", 0/200psi, 1/4"NPT, F Flange 104D-254G
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-201L-254CB
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver 202L-158B
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver 201L-402H
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-404F
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254M
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"NPT, 316SS PRO-301L-254C-01-GL
- PIC GAUGES Gauge, 6", 0/15psi, 1/2"Low Mount, SS 6001-2LB-GF
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS, LF PRO-301L-404H-01
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black 35W1005PH02L15#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black 451259SD04L160#
- Pic Gauges Pressure Gauges