Pic Gauges
Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Front Flg
Mfr # 214D-254O
Zoro # G8091916
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 214D-254O
- Zoro # G8091916
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 3.45" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 2000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 2000 |
Description
Gauge,2-1/2",0/2000psi,1/4"CBM,Front Flg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250RT260S)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- SPER SCIENTIFIC Water Resistant Stopwatch (810012)
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn (15-120-30-vac/kPa)
- PIC GAUGES Gauge, 2-1/2", 30/0/60, psi, 1/4"CBM, Frt Flg (214D-254CF)
- PIC GAUGES Gauge, 2-1/2", 0/10000psi, 1/4"CBM, FrntFlng (214D-254U)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, Front Flg (214D-254R)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204O)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4" CBM, LF, w/U-Clamp (203L-204D)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 160 PSI 2-1/2 Inch Dia 1/4 Inch NPT Bottom Mount (G7022-160)