Pic Gauges
Gauge, 2-1/2", 0/200psi, 1/4"CBM, w/U-Clamp
Mfr # 213D-254G
Zoro # G8091627
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 200 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, LF S202L-254G
- PIC GAUGES Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange PRO-314D-402V
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"LM, SS, 1perRemBez PRO-311D-254G
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254CD
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange PRO-204L-254S
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver PRO-301L-402CC-01
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black SEP-102D-254R
- PIC GAUGES Gauge, 4-1/2", 0-100psi, 1/4"LM, Safety Case 4501-SC-4LE-GF
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black 103D-208M
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404U
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi/Kpa PFQ802
- Pic Gauges Pressure Gauges