Pic Gauges
Gauge, 2-1/2", 0/5000psi, 1/4"CBM, Front Flg
Mfr # 214D-254R
Zoro # G8091940
original price: $29.44
13% off
new price: $25.59
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pic Gauges
- MFR # 214D-254R
- Zoro # G8091940
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 3.45" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 5000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Gauge,2-1/2",0/5000psi,1/4"CBM,Front Flg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN IRRIGATION Lincoln Irrigation Portable Greenhouse Soil Moisture Meter (8008 WITH BOOK 24 IN)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- ZORO SELECT Commercial Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, 2-1/2 Dial Size, 304 Stainless steel (4CFR4)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, Front Flg (214D-254D)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Front Flg (214D-254M)
- PIC GAUGES Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Front Flg (214D-254O)
- PIC GAUGES Air Gauge, 4-1/2", 0-15 psi, 1/4" Mount (101D-454B)
- PIC GAUGES Gauge, 2", 0-160psi, 1/4"CBM, Fill, U-Clamp (203D-204F)
- PIC GAUGES Industrial Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT (PRO-302D-204R-01)
- PIC GAUGES Gauge, 3.5", 0/100psi, 1/4"LBM, UClamp, SS (203D-354E)
- WIKA Commercial Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, 2 Dial Size, Plastic (113.13.20.300.L)