Pic Gauges
Gauge, 2", 30/0 VAC, 1/8"CBM, SS
Mfr # PRO-302D-208A-01
Zoro # G8042986
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Range 30/0" Hg Vac
- Material Stainless Steel
- Dial Size (In.) 2
Explore More Products
- PIC GAUGES Gauge, 2.5"0/30psi, 1/4"LM, Brass, UseNoOil 501D-UNO-254C
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, SS PRO-302D-158B-01
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-204D
- PIC GAUGES Gauge, 3.5", 0/200psi, 1/4"LBM, UClamp, SS 203D-354G
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS, LF PRO-301L-404F-01
- PIC GAUGES Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange PRO-204L-254Q
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"LowBackMt, 316SS PRO-314L-254S
- PIC GAUGES Gauge, 4", 0/15psi, 1/4"LBM, SS, FrontFlange PRO-314L-404B
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-311D-404I
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver PFQ802LF
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black 25W1005PH02L15#
- Pic Gauges Pressure Gauges